Motion
D-FLEX 14E SLEEVE

DODGE
D-FLEX 14E SLEEVE

Coupling Sleeve - 14, EPDM Material, 2200 rpm
MI ITEM #00514116
MFR #D-FLEX 14E SLEEVE
Your Price$1,144.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 14E SLEEVE

Coupling Sleeve - 14, EPDM Material, 2200 rpm
MI ITEM #00514116
MFR #D-FLEX 14E SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,144.08/each(List $1,372.89)

Overview

Mfr description
14E D-FLEX SLEEVE 021991

Specifications

  • Coupling Size Code
    14
  • Max Rpm
    2200 rpm
  • Horsepower @ 100 RPM
    28.6 hp
  • Bore Type
    Finished Bore
  • Series
    D-Flex
  • Manufacturer Catalog Number
    021991
  • UPC_NO
    782475871377
  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Component
    Element
  • Coupling Size
    14
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Material
    EPDM
  • Maximum Speed
    2200 rpm
  • Outside Diameter
    13.875 in
  • Parallel Misalignment
    0.045 in
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    18000 in-lb
  • ATEX Certificate
    YES
  • Element Material
    EPDM
  • Torsional Stiffness
    1200.35 in-lb/deg
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text