Motion
14E
Coupling Sleeve - 14, E, Two Piece Split Construction, EPDM Material, 2200 rpm
Mi Item #00514117
MFR #14E
Price$1,853.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 14, E, Two Piece Split Construction, EPDM Material, 2200 rpm
Mi Item #00514117
MFR #14E

Mfr description
14E-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,853.12/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1250 in
  • Coupling Size Code
    14
  • Length Through Bore
    6.5000 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    13.0900 in

Details

  • Bore Type
    Finished Bore
  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM Rubber
  • Horsepower @ 100 RPM
    28.6 hp
  • Manufacturer Catalog
    68514435467
  • Manufacturer Catalog Number
    68514435467
  • Manufacturer Upc Number
    685144354679
  • Material
    EPDM
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to 375 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex Endurance®
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    E
  • Torque Capacity
    18000 in
  • UPC_NO
    685144354679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)