Motion
16E SLEEVE

TB WOODS
16E SLEEVE

Coupling Sleeve - 16, E, Two-Piece Split Construction, EPDM Material, 1500 rpm
Mi Item #00514119
MFR #16E SLEEVE
Price$2,321.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16E SLEEVE

Coupling Sleeve - 16, E, Two-Piece Split Construction, EPDM Material, 1500 rpm
Mi Item #00514119
MFR #16E SLEEVE

Mfr description
16E SURE FLEX SLEEVE EPDM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,321.40/each

Specifications

Dimensions

  • Coupling Size Code
    16
  • Max Angular Misalignment
    0.330 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    17.9100 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    75 hp
  • Manufacturer Catalog Number
    16E SLEEVE
  • Manufacturer Upc Number
    698672660129
  • Material
    EPDM
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex PlusA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    E
  • Torque Capacity
    47250 in
  • UPC_NO
    698672660129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)