Motion
5N
68514435369 N Type Neoprene Coupling Sleeve - 5, N, Two Piece Split, Neoprene
MI ITEM #00514123
MFR #5N
Price$91.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435369 N Type Neoprene Coupling Sleeve - 5, N, Two Piece Split, Neoprene
MI ITEM #00514123
MFR #5N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.53/each

Specifications

Dimensions

  • Bore Diameter
    1.1880 in
  • Coupling Size Code
    5
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    2.9400 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.4 hp
  • Manufacturer Catalog
    68514435369
  • Manufacturer Catalog Number
    68514435369
  • Manufacturer Upc Number
    685144353696
  • Material
    Neoprene
  • Max Rpm
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    N
  • Torque Capacity
    240 in
  • UPC_NO
    685144353696

Overview

Mfr description
5N-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text