Motion
11N
Coupling Sleeve - 11, N, Two Piece Split Construction, Neoprene Material, 3600 rpm
Mi Item #00514141
MFR #11N
Price$558.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 11, N, Two Piece Split Construction, Neoprene Material, 3600 rpm
Mi Item #00514141
MFR #11N

Mfr description
11N-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.07/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1250 in
  • Coupling Size Code
    11
  • Length Through Bore
    4.0000 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    8.1800 in

Details

  • Bore Type
    Finished Bore
  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    7.2 hp
  • Manufacturer Catalog
    68514435457
  • Manufacturer Catalog Number
    68514435457
  • Manufacturer Upc Number
    685144354571
  • Material
    Neoprene
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    N
  • Torque Capacity
    4530 in
  • Torque Rating (in-lb)
    4530 in-lbs
  • UPC_NO
    685144354570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)