Motion
D-FLEX 12N SLEEVE

DODGE
D-FLEX 12N SLEEVE

Coupling Sleeve
Mi Item #00514143
MFR #D-FLEX 12N SLEEVE
Price$703.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 12N SLEEVE

Coupling Sleeve
Mi Item #00514143
MFR #D-FLEX 12N SLEEVE

Mfr description
12N NEOPRENE SLEEVE 022219
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$703.99/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    12
  • Coupling Size Code
    12
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.032 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    11.4 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022219
  • Material
    Neoprene
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Sleeve Type Code
    N
  • Temperature Rating
    200
  • Torque Rating (in-lb)
    7200 in-lb
  • Torsional Stiffness
    479.965 in-lb/deg
  • UPC_NO
    782475873562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)