Motion
12N
68514435461 N Type Neoprene Coupling Sleeve - 12, N, Two Piece Split, Neoprene
Mi Item #00514144
MFR #12N
Price$799.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435461 N Type Neoprene Coupling Sleeve - 12, N, Two Piece Split, Neoprene
Mi Item #00514144
MFR #12N

Mfr description
12N-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.81/each

Specifications

Dimensions

  • Bore Diameter
    3.8750 in
  • Coupling Size Code
    12
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    9.5600 in

Details

  • Color
    Black w/Green Dot
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    11.4 hp
  • Manufacturer Catalog
    68514435461
  • Manufacturer Catalog Number
    68514435461
  • Manufacturer Upc Number
    685144354617
  • Material
    Neoprene
  • Max Rpm
    2800 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Neoprene
  • Sleeve Type Code
    N
  • Torque Capacity
    7200 in
  • UPC_NO
    685144354617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)