Motion
8SC35
Sleeve Coupling Flange - Spacer Flange, Size 8, Cast Iron Material
Mi Item #00514149
MFR #8SC35
Price$119.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 8, Cast Iron Material
Mi Item #00514149
MFR #8SC35

Mfr description
8SC35-SPCR FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.27/each

Specifications

Dimensions

  • Coupling Overall Length
    6.8800 in
  • Coupling Size Code
    8
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    3.2500 in
  • Length Through Bore  
    1.6300 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Spacer Flange
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365385
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    4530 in
  • UPC_NO
    685144365385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)