Motion
8SC50
Sleeve Coupling Flange - Spacer Flange, Size 8, Cast Iron Material
MI ITEM #00514152
MFR #8SC50
Your Price$206.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 8, Cast Iron Material
MI ITEM #00514152
MFR #8SC50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.58/each(List $237.58)

Overview

Mfr description
8SC50-SPCR FLNG

Specifications

  • Hub Flange Type Code
    SC
  • Coupling Size Code
    8
  • Hub Type
    Spacer Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Hub End Outside Diameter
    3.2500 in
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365446
  • UPC_NO
    685144365446
  • Outside Diameter
    5.4500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text