Motion
8SC50
Sleeve Coupling Flange - Spacer Flange, Size 8, 1.8750 in Bore, Cast Iron Material
Mi Item #00514153
MFR #8SC50
Price$235.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 8, 1.8750 in Bore, Cast Iron Material
Mi Item #00514153
MFR #8SC50

Mfr description
8SC50 SPACER FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Overall Length
    8-3/8 in
  • Coupling Size Code
    8
  • Distance Between Shafts
    5 in
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    3-1/4 in
  • Length Through Bore  
    2-3/8 in
  • Outside Diameter
    5.4500 in

Details

  • Horsepower @ 100 RPM
    1.8 (EPDM & Neoprene) hp, 7.2 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    4530 in
  • UPC_NO
    698672670142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)