Motion
8SC35-10 SPACER FLG

DODGE
8SC35-10 SPACER FLG

Sleeve Coupling Flange -
Mi Item #00514154
MFR #8SC35-10 SPACER FLG
Price$143.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8SC35-10 SPACER FLG

Sleeve Coupling Flange -
Mi Item #00514154
MFR #8SC35-10 SPACER FLG

Mfr description
8SC35-10 SPACER FLG 022775
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.37/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Coupling Size
    8
  • Flange Diameter  
    5.4500 in
  • Outside Diameter
    5.45 in
  • Parallel Misalignment
    0.02 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 3.5 inch
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    7.2 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022775
  • Material
    Cast Iron
  • Maximum Speed
    4500 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 372 in pound (pound in)
  • Torque Rating (in-lb)
    4530 in-lb
  • UPC_NO
    782475887491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)