Motion
8SC3510

TB WOODS
8SC3510

Sleeve Coupling Flange - Spacer Flange, Size 8, 2.3750 in Bore, Cast Iron Material
MI ITEM #00514155
MFR #8SC3510
Price$179.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8SC3510

Sleeve Coupling Flange - Spacer Flange, Size 8, 2.3750 in Bore, Cast Iron Material
MI ITEM #00514155
MFR #8SC3510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.80/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    8-1/8 in
  • Coupling Size Code
    8
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    4-3/8 in
  • Length Through Bore  
    1-5/8 in
  • Outside Diameter
    5.4500 in

Details

  • Horsepower @ 100 RPM
    1.8 (EPDM & Neoprene) hp, 7.2 (Thermoplastic Elastomer) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    4530 in
  • UPC_NO
    698672670159

Overview

Mfr description
8SC35-10 FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text