Motion
5SC35
Sleeve Coupling Flange - Spacer Flange, Size 5, 1.1250 in Bore, Steel Material
MI ITEM #00514158
MFR #5SC35
Price$66.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 5, 1.1250 in Bore, Steel Material
MI ITEM #00514158
MFR #5SC35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.92/each

Specifications

Dimensions

  • Coupling Overall Length
    5-5/8 in
  • Coupling Size Code
    5
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    2 in
  • Length Through Bore  
    1.375 in
  • Outside Diameter
    3.2500 in

Details

  • Horsepower @ 100 RPM
    0.38 (TPR) hp
  • Hub Flange Type Code
    SC
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276557
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    240 in
  • UPC_NO
    697950276557

Overview

Mfr description
5SC35 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text