Motion
10SC7813

TB WOODS
10SC7813

Sleeve Coupling Flange - Spacer Flange, Size 10, 3.3750 in Bore, Cast Iron Material
Mi Item #00514161
MFR #10SC7813
Price$477.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10SC7813

Sleeve Coupling Flange - Spacer Flange, Size 10, 3.3750 in Bore, Cast Iron Material
Mi Item #00514161
MFR #10SC7813

Mfr description
10SC78-13 SPACER FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.47/each

Specifications

Dimensions

  • Coupling Overall Length
    14-3/8 in
  • Coupling Size Code
    10
  • Distance Between Shafts
    7-3/4 in
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    6-1/8 in
  • Length Through Bore  
    3-3/4 in
  • Outside Diameter
    7.5000 in

Details

  • Horsepower @ 100 RPM
    18 (Hytrel & Urethane) hp, 4.6 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    11350 in
  • UPC_NO
    698672670241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)