Motion
11SC48 SPACER FLANGE

DODGE
11SC48 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514162
MFR #11SC48 SPACER FLANGE
Price$449.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11SC48 SPACER FLANGE

Sleeve Coupling Flange -
MI ITEM #00514162
MFR #11SC48 SPACER FLANGE

Mfr description
11SC48 SPACER FLG 022015
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.49/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    11
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.625 in
  • Parallel Misalignment
    0.032 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 4.75 inch
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    28.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022015
  • Material
    Cast Iron
  • Maximum Speed
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Torque Rating (in-lb)
    18000 in-lb
  • UPC_NO
    782475874101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)