Motion
11SC70-14 SPACER FLG

DODGE
11SC70-14 SPACER FLG

Sleeve Coupling Flange -
MI ITEM #00514165
MFR #11SC70-14 SPACER FLG
Your Price$497.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11SC70-14 SPACER FLG

Sleeve Coupling Flange -
MI ITEM #00514165
MFR #11SC70-14 SPACER FLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$497.43/each(List $596.91)

Overview

Mfr description
11SC70-14 SPACER FLG 022783

Specifications

  • Bore Type
    Finished Bore
  • Flange Diameter
  • Horsepower @ 100 RPM
    115 hp
  • Series
    D-Flex
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475887545
  • Axial Misalignment
    0.25 in
  • Coupling Component
    Spacer Flange
  • Coupling Size
    11-14
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    022783
  • Material
    Cast Iron
  • Maximum Speed
    2200 rpm
  • Outside Diameter
    13.875 in
  • Parallel Misalignment
    0.045 in
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    72480 in-lb
  • Distance Between Shaft Ends
    Maximum 7 inch
  • Number Of Bolts
    4
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text