Motion
11SC7014

TB WOODS
11SC7014

Sleeve Coupling Flange - Spacer Flange, Size 11, 3.8750 in Bore, Cast Iron Material
Mi Item #00514166
MFR #11SC7014
Price$582.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11SC7014

Sleeve Coupling Flange - Spacer Flange, Size 11, 3.8750 in Bore, Cast Iron Material
Mi Item #00514166
MFR #11SC7014

Mfr description
11SC70-14 SPACER FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.29/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Overall Length
    14-5/8 in
  • Coupling Size Code
    11
  • Distance Between Shafts
    7 in
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    6-1/2 in
  • Length Through Bore  
    2-9/16 in
  • Outside Diameter
    8.6250 in

Details

  • Horsepower @ 100 RPM
    28.6 (Hytrel & Urethane) hp, 7.2 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    18000 in
  • UPC_NO
    698672670456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)