Motion
6SCH 1 1/4X1/8KW

LOVEJOY INC
6SCH 1 1/4X1/8KW

Sleeve Coupling Hub - Size 6, 1.0000 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514177
MFR #6SCH 1 1/4X1/8KW
Price$112.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6SCH 1 1/4X1/8KW

Sleeve Coupling Hub - Size 6, 1.0000 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514177
MFR #6SCH 1 1/4X1/8KW

Mfr description
6SCH-SPCR HUB-1"-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    6
  • Flange Diameter  
    2.5000 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.2200 in
  • Outside Diameter
    2.5000 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6SCH 1
  • Manufacturer Upc Number
    685144366023
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance®
  • UPC_NO
    685144366023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)