Motion
7H 1 1/8
Sleeve Coupling Flange - Spacer Hub, Size 7, 1.6250 in Bore, Steel Material
Mi Item #00514179
MFR #7H 1 1/8
Price$102.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Hub, Size 7, 1.6250 in Bore, Steel Material
Mi Item #00514179
MFR #7H 1 1/8

Mfr description
7H 1 1/8 QUADRA-FLEX CPLG H HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    7
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    1.46875 in
  • Outside Diameter
    2.8125 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277189
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • UPC_NO
    697950277189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)