Motion
13H PB
Sleeve Coupling Hub - Size 13, 1.8750 in Bore, Spacer Hub, Rough Stock Bore, Steel Material
MI ITEM #00514183
MFR #13H PB
List Price$633.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 13, 1.8750 in Bore, Spacer Hub, Rough Stock Bore, Steel Material
MI ITEM #00514183
MFR #13H PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$633.55/each for your price

Overview

Mfr description
13H PB QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    13
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
  • Hub Type
    Spacer Hub
  • Hub Flange Type Code
    SC
  • Material
    Steel
  • Length Through Bore
  • Coupling Overall Length
    14-3/8 in
  • Hub End Outside Diameter
    6-1/8 in
  • Distance Between Shafts
    2-11/16 in
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275963
  • UPC_NO
    697950275963
  • Hub Material
    Steel
  • Outside Diameter
    6.1250 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought