Motion
50 DLT HUB 1-7/8

LOVEJOY INC
50 DLT HUB 1-7/8

68514439052 Flex Link-Type Coupling Hub - 50 Cplg Size, 1.8750 in Bore, Triangular, Ductile Iron
MI ITEM #00514189
MFR #50 DLT HUB 1-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
50 DLT HUB 1-7/8

68514439052 Flex Link-Type Coupling Hub - 50 Cplg Size, 1.8750 in Bore, Triangular, Ductile Iron
MI ITEM #00514189
MFR #50 DLT HUB 1-7/8

Mfr description
50-DLT HUB-1-7/8-1/2X1/4KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0800 in
  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    50
  • Hub Diameter  
    3.5600 in
  • Length Through Bore  
    1.6800 in

Details

  • Bore Type
    Finished w/ Keyway & 2 SS
  • Hub Material
    Ductile Iron
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390523
  • Series
    Deltaflex
  • UPC_NO
    685144390523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)