Motion
6SCH138

TB WOODS
6SCH138

Sleeve Coupling Hub - Size 6, 1.3750 in Bore, Bored to Size, High Strength Cast Iron Material
MI ITEM #00514192
MFR #6SCH138
Price$98.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6SCH138

Sleeve Coupling Hub - Size 6, 1.3750 in Bore, Bored to Size, High Strength Cast Iron Material
MI ITEM #00514192
MFR #6SCH138

Mfr description
6SC-H X 1-3/8 SPACER HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size Code
    6
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Flange Diameter  
    2.5000 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.2200 in
  • Outside Diameter
    2.5000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    0.7 (EPDM & Neoprene) hp, 2.9 (Hytrel) hp
  • Manufacturer Catalog Number
    6SCH138
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    13
  • UPC_NO
    698672685139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)