Motion
5SCH1
Sleeve Coupling Hub - Size 5, 1.0000 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514199
MFR #5SCH1
Price$106.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 5, 1.0000 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514199
MFR #5SCH1

Mfr description
5SC-H X 1 SPACER HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    5
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    2.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0900 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    0.4 (EPDM & Neoprene) hp
  • Manufacturer Catalog Number
    5SCH1
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    13
  • UPC_NO
    698672685054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)