Motion
6SCHMPB

TB WOODS
6SCHMPB

Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514207
MFR #6SCHMPB
Price$122.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6SCHMPB

Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514207
MFR #6SCHMPB

Mfr description
6SC-H X 5/8 (PLAIN BORE) SPACER HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Size Code
    6
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Flange Diameter  
    2.5000 in
  • Length Through Bore  
    1.2200 in
  • Outside Diameter
    2.5000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    0.7 (EPDM & Neoprene) hp, 2.9 (Hytrel) hp
  • Manufacturer Catalog Number
    6SCHMPB
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    13
  • UPC_NO
    698672685078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)