Motion
7SCH 1 1/8 1/4X1/8KW

LOVEJOY INC
7SCH 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 7, 1.1250 in Bore, Bored to Size, Cast Iron Material
Mi Item #00514209
MFR #7SCH 1 1/8 1/4X1/8KW
Price$117.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7SCH 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 7, 1.1250 in Bore, Bored to Size, Cast Iron Material
Mi Item #00514209
MFR #7SCH 1 1/8 1/4X1/8KW

Mfr description
7SCH-SPCR HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    7
  • Flange Diameter  
    2.8125 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter
    2.8125 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7SCH 1-1/8
  • Manufacturer Upc Number
    685144366146
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance®
  • Torque Capacity
    725
  • Torsional Stiffness
    2769 in-lb/rad
  • UPC_NO
    685144366146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)