Motion
7SCH 1 3/8 5/16X5/32KW

LOVEJOY INC
7SCH 1 3/8 5/16X5/32KW

Sleeve Coupling Hub - Size 7, 1.3750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
Mi Item #00514217
MFR #7SCH 1 3/8 5/16X5/32KW
Price$117.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7SCH 1 3/8 5/16X5/32KW

Sleeve Coupling Hub - Size 7, 1.3750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
Mi Item #00514217
MFR #7SCH 1 3/8 5/16X5/32KW

Mfr description
7SCH-SPCR HUB-1-3/8-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size Code
    7
  • Flange Diameter  
    2.8125 in
  • Hub End Outside Diameter
    2.8100 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter
    2.8125 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    SCH
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144366153
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance
  • Torque Capacity
    2875 in
  • UPC_NO
    685144366153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)