Motion
8SC-H X 7/8 HUB

DODGE
8SC-H X 7/8 HUB

Sleeve Coupling Hub - Size 8, 0.8750 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514229
MFR #8SC-H X 7/8 HUB
Your Price$129.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8SC-H X 7/8 HUB

Sleeve Coupling Hub - Size 8, 0.8750 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514229
MFR #8SC-H X 7/8 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.76/each(List $149.23)

Overview

Mfr description
8SCH SPACER 7/8 HUB 022370

Specifications

  • Coupling Size Code
    8
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Max Rpm
    4500 rpm
  • Horsepower @ 100 RPM
    7.2 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • UPC_NO
    782475871810
  • Axial Misalignment
    0.192 in
  • Bore Length
    1.72 in
  • Coupling Component
    Spacer Hub
  • Coupling Size
    8
  • Manufacturer Catalog Number
    022370
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    4500 rpm
  • Outside Diameter
    3.25 in
  • Parallel Misalignment
    0.02 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    4530 in-lb
  • Flange Material
    Cast Iron
  • Tightening Torque
    Central Bolt 216 in pound (pound in)
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text