Motion
8SCH1
Sleeve Coupling Hub - Size 8, 1.0000 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514235
MFR #8SCH1
Your Price$116.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 8, 1.0000 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514235
MFR #8SCH1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.08/each(List $162.51)

Overview

Mfr description
8SC-H X 1 SPACER HUB

Specifications

  • Coupling Size Code
    8
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Max Rpm
    4500 rpm
  • Horsepower @ 100 RPM
    1.8 (EPDM & Neoprene) hp, 7.2 (Hytrel) hp
  • Series
    Sure-Flex
  • Keyway Size
    1/4 x 1/8 in
  • Manufacturer Product Page
  • UPC_NO
    698672680226
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    8SCH1
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text