Motion
8SCH 1 3/8 5/16X5/32KW

LOVEJOY INC
8SCH 1 3/8 5/16X5/32KW

Sleeve Coupling Hub - Size 8, 1.3750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514243
MFR #8SCH 1 3/8 5/16X5/32KW
List Price$156.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
8SCH 1 3/8 5/16X5/32KW

Sleeve Coupling Hub - Size 8, 1.3750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514243
MFR #8SCH 1 3/8 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.32/each for your price

Overview

Mfr description
8SCH-SPCR HUB-1-3/8-5/16X5/32KW

Specifications

  • Coupling Size Code
    8
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Max Rpm
    4500 rpm
  • Series
    S-Flex Endurance®
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144366276
  • UPC_NO
    685144366276
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    8SCH 1-3/8
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text