Motion
8SC-H X 1-5/8 HUB

DODGE
8SC-H X 1-5/8 HUB

Sleeve Coupling Hub - Size 8, 1.6250 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514248
MFR #8SC-H X 1-5/8 HUB
Price$125.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8SC-H X 1-5/8 HUB

Sleeve Coupling Hub - Size 8, 1.6250 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514248
MFR #8SC-H X 1-5/8 HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$125.52/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter  
    Actual 1.625 in
  • Bore Length
    1.72 in
  • Coupling Size
    8
  • Coupling Size Code
    8
  • Flange Diameter  
    3.2500 in
  • Length Through Bore  
    1.7200 in
  • Outside Diameter
    3.25 in
  • Parallel Misalignment
    0.02 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    7.2 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022382
  • Material
    Hytrel
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 216 in pound (pound in)
  • Torque Rating (in-lb)
    4530 in-lb
  • UPC_NO
    782475874774

Overview

Mfr description
8SCH SPACER 1-5/8 HUB 022382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text