Motion
8SCH 1 5/8 3/8X3/16KW

LOVEJOY INC
8SCH 1 5/8 3/8X3/16KW

Sleeve Coupling Hub - Size 8, 1.6250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514249
MFR #8SCH 1 5/8 3/8X3/16KW
Price$139.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
8SCH 1 5/8 3/8X3/16KW

Sleeve Coupling Hub - Size 8, 1.6250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514249
MFR #8SCH 1 5/8 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Size Code
    8
  • Flange Diameter  
    3.2500 in
  • Length Through Bore  
    1.7200 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8SCH 1-5/8
  • Manufacturer Upc Number
    685144366291
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance
  • UPC_NO
    685144366290

Overview

Mfr description
8SCH-SPCR HUB-1-5/8-3/8X3/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text