Motion
9SCH1
Sleeve Coupling Hub - Size 9, 1.0000 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514261
MFR #9SCH1
List Price$208.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 9, 1.0000 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514261
MFR #9SCH1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$208.01/each for your price

Overview

Mfr description
9SC-H X 1 SPACER HUB

Specifications

  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Max Rpm
    3750 rpm
  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.9 (EPDM & Neoprene) hp
  • Series
    Sure-Flex
  • Keyway Size
    1/4 x 1/8 in
  • Set Screw Thread Size
    3/8-16 UNC
  • Manufacturer Product Page
  • UPC_NO
    698672680318
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    9SCH1
  • Outside Diameter
    3.6250 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text