Motion
9SCHS 1 1/8 1/4X1/8KW

LOVEJOY INC
9SCHS 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 9, 1.1250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514269
MFR #9SCHS 1 1/8 1/4X1/8KW
Your Price$166.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9SCHS 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 9, 1.1250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514269
MFR #9SCHS 1 1/8 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.92/each(List $187.58)

Overview

Mfr description
9SCHS-SPCR HUB-1-1/8-1/4X1/8KW

Specifications

  • Coupling Size Code
    9
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Max Rpm
    3750 rpm
  • Series
    S-Flex Endurance
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144366825
  • UPC_NO
    685144366825
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    9SCHS 1-1/8
  • Outside Diameter
    3.6250 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text