Motion
9SCH112

TB WOODS
9SCH112

Sleeve Coupling Hub - Size 9, 1.5000 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514276
MFR #9SCH112
Price$165.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
9SCH112

Sleeve Coupling Hub - Size 9, 1.5000 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514276
MFR #9SCH112

Mfr description
9SC-H X 1-1/2 SPACER HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Size Code
    9
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Flange Diameter  
    3.6250 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.9700 in
  • Outside Diameter
    3.6250 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.9 (EPDM & Neoprene) hp
  • Manufacturer Catalog Number
    9SCH112
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    23
  • UPC_NO
    698672680356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)