Motion
9SCH 1 5/8 3/8X3/16KW

LOVEJOY INC
9SCH 1 5/8 3/8X3/16KW

Sleeve Coupling Hub - Size 9, 1.6250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
Mi Item #00514278
MFR #9SCH 1 5/8 3/8X3/16KW
Price$187.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
9SCH 1 5/8 3/8X3/16KW

Sleeve Coupling Hub - Size 9, 1.6250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
Mi Item #00514278
MFR #9SCH 1 5/8 3/8X3/16KW

Mfr description
9SCH-SPCR HUB-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Size Code
    9
  • Flange Diameter  
    3.6250 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.9700 in
  • Outside Diameter
    3.6250 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    9SCH 1-5/8
  • Manufacturer Upc Number
    685144366443
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance
  • UPC_NO
    685144366443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)