Motion
9SC-H X 1-7/8 HUB

DODGE
9SC-H X 1-7/8 HUB

Sleeve Coupling Spacer Hub - 9SCH X 1-7/8 SPACER HUB, Steel Material
MI ITEM #00514284
MFR #9SC-H X 1-7/8 HUB
Price$138.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9SC-H X 1-7/8 HUB

Sleeve Coupling Spacer Hub - 9SCH X 1-7/8 SPACER HUB, Steel Material
MI ITEM #00514284
MFR #9SC-H X 1-7/8 HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.42/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter  
    Actual 1.875 in
  • Bore Length
    1.97 in
  • Coupling Size
    9
  • Flange Diameter  
    3.6250 in
  • Outside Diameter
    3.625 in
  • Parallel Misalignment
    0.025 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    11.4 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022404
  • Material
    Hytrel
  • Maximum Speed
    3750 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 372 in pound (pound in)
  • Torque Rating (in-lb)
    7200 in-lb
  • UPC_NO
    782475876426

Overview

Mfr description
9SCH SPACER 1-7/8 HUB 022404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text