Motion
10SCH 1 1/8 1/4X1/8KW

LOVEJOY INC
10SCH 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 10, 1.1250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514308
MFR #10SCH 1 1/8 1/4X1/8KW
List Price$362.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10SCH 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 10, 1.1250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514308
MFR #10SCH 1 1/8 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.62/each for your price

Overview

Mfr description
10SCH-SPCR HUB-1-1/8-1/4X1/8KW

Specifications

  • Coupling Size Code
    10
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Max Rpm
    3600 rpm
  • Series
    S-Flex Endurance®
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144367281
  • UPC_NO
    685144367280
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    10SCH 1-1/8
  • Outside Diameter
    4.3750 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text