Motion
10SC 1 1/8 1/4X1/8KW

LOVEJOY INC
10SC 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 10S, 1.1250 in Bore, Finished Bore, Cast Iron Material
Mi Item #00514312
MFR #10SC 1 1/8 1/4X1/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10SC 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 10S, 1.1250 in Bore, Finished Bore, Cast Iron Material
Mi Item #00514312
MFR #10SC 1 1/8 1/4X1/8KW

Mfr description
10SCHS-SPCR HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    10S
  • Length Through Bore  
    1.6600 in

Details

  • Bore Type
    Finished Bore
  • Color
    Gray
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    4.6 hp
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex
  • Torque Capacity
    2875
  • Torsional Stiffness
    10980 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)