Motion
10SCH 1 7/8 1/2X1/4KW

LOVEJOY INC
10SCH 1 7/8 1/2X1/4KW

Sleeve Coupling Hub - Size 10, 1.8750 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514320
MFR #10SCH 1 7/8 1/2X1/4KW
Price$315.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10SCH 1 7/8 1/2X1/4KW

Sleeve Coupling Hub - Size 10, 1.8750 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514320
MFR #10SCH 1 7/8 1/2X1/4KW

Mfr description
10SCH-SPCR HUB-1-7/8-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    10
  • Flange Diameter  
    4.3750 in
  • Length Through Bore  
    2.3400 in
  • Outside Diameter
    4.3750 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    4.6 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10SCH 1-7/8
  • Manufacturer Upc Number
    685144366573
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance®
  • Torque Capacity
    2875
  • Torsional Stiffness
    10980 in-lb/rad
  • UPC_NO
    685144366573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)