Motion
10SCH 2 3/8 5/8X5/16KW

LOVEJOY INC
10SCH 2 3/8 5/8X5/16KW

Sleeve Coupling Hub - Size 10, 2.3750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514327
MFR #10SCH 2 3/8 5/8X5/16KW
Price$316.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10SCH 2 3/8 5/8X5/16KW

Sleeve Coupling Hub - Size 10, 2.3750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514327
MFR #10SCH 2 3/8 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$316.20/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size Code
    10
  • Flange Diameter  
    4.3750 in
  • Length Through Bore  
    2.3400 in
  • Outside Diameter
    4.3750 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10SCH 2-3/8
  • Manufacturer Upc Number
    685144366597
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance
  • UPC_NO
    685144366597

Overview

Mfr description
10SCH-SPCR HUB-2-3/8-5/8X5/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text