Motion
11SCH 1-1/8

LOVEJOY INC
11SCH 1-1/8

Sleeve Coupling Hub - Size 11, 1.1250 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514332
MFR #11SCH 1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11SCH 1-1/8

Sleeve Coupling Hub - Size 11, 1.1250 in Bore, Bored to Size, Cast Iron Material
MI ITEM #00514332
MFR #11SCH 1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11SCH SPACER HUB 1-1/8

Specifications

  • Coupling Size Code
    11
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Max Rpm
    3600 rpm
  • Series
    S-Flex Endurance®
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144366863
  • UPC_NO
    685144366863
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    11SCH 1-1/8
  • Outside Diameter
    5.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text