Motion
11SCHS118

TB WOODS
11SCHS118

Sleeve Coupling Hub - Size 11, 1.1250 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514334
MFR #11SCHS118
Your Price$352.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11SCHS118

Sleeve Coupling Hub - Size 11, 1.1250 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514334
MFR #11SCHS118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$352.88/each(List $494.02)

Overview

Mfr description
11SC-HS X 1-1/8 SPACER HUB

Specifications

  • Coupling Size Code
    11
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Distance Between Shafts
    4-3/4 in, 5 in, 7 in, 7-3/4 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    28.6 (Hytrel & Urethane) hp, 7.2 (EPDM & Neoprene) hp
  • Series
    Sure-Flex
  • Keyway Size
    1/4 x 1/8 in
  • Manufacturer Product Page
  • UPC_NO
    698672680479
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    11SCHS118
  • Outside Diameter
    5.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text