Motion
11SCH178

TB WOODS
11SCH178

Sleeve Coupling Hub - Size 11, 1.8750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514340
MFR #11SCH178
Price$382.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11SCH178

Sleeve Coupling Hub - Size 11, 1.8750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514340
MFR #11SCH178

Mfr description
11SC-H X 1-7/8 SPACER HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    11
  • Distance Between Shafts
    4-3/4 in, 5 in, 7 in, 7-3/4 in
  • Flange Diameter  
    5.2500 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.7200 in
  • Outside Diameter
    5.2500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    28.6 (Thermoplastic Elastomer & Urethane) hp, 7.2 (EPDM & Neoprene) hp
  • Manufacturer Catalog Number
    11SCH178
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    50
  • UPC_NO
    698672680493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)