Motion
11SCH 2 3/8 5/8X5/16KW

LOVEJOY INC
11SCH 2 3/8 5/8X5/16KW

Sleeve Coupling Hub - Size 11, 2.3750 in Bore, Bored to Size, Cast Iron Material
Mi Item #00514345
MFR #11SCH 2 3/8 5/8X5/16KW
Price$540.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11SCH 2 3/8 5/8X5/16KW

Sleeve Coupling Hub - Size 11, 2.3750 in Bore, Bored to Size, Cast Iron Material
Mi Item #00514345
MFR #11SCH 2 3/8 5/8X5/16KW

Mfr description
11SCH-SPCR HUB-2-3/8-5/8X5/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$540.20/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size Code
    11
  • Flange Diameter  
    5.2500 in
  • Length Through Bore  
    2.7200 in
  • Outside Diameter
    5.2500 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    7.2 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    11SCH 2-3/8
  • Manufacturer Upc Number
    685144366665
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance®
  • Torque Capacity
    4530
  • Torsional Stiffness
    17300 in-lb/rad
  • UPC_NO
    685144366665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)