Motion
12SCH218

TB WOODS
12SCH218

Sleeve Coupling Hub - Size 12, 2.1250 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514352
MFR #12SCH218
Price$558.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12SCH218

Sleeve Coupling Hub - Size 12, 2.1250 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514352
MFR #12SCH218

Mfr description
12SC-H X 2-1/8 SPACER HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.36/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Size Code
    12
  • Distance Between Shafts
    7 in, 7-3/4 in
  • Flange Diameter  
    5.7500 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.9700 in
  • Outside Diameter
    5.7500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    11.4 (EPDM & Neoprene) hp, 50 (Hytrel & Urethane) hp
  • Manufacturer Catalog Number
    12SCH218
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    165
  • UPC_NO
    698672680547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)