Motion
12SCH278

TB WOODS
12SCH278

Sleeve Coupling Hub - Size 12, 2.8750 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514356
MFR #12SCH278
Your Price$587.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12SCH278

Sleeve Coupling Hub - Size 12, 2.8750 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514356
MFR #12SCH278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$587.86/each(List $676.04)

Overview

Mfr description
12SC-H X 2-7/8 SPACER HUB

Specifications

  • Coupling Size Code
    12
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Distance Between Shafts
    7 in, 7-3/4 in
  • Max Rpm
    2800 rpm
  • Horsepower @ 100 RPM
    11.4 (EPDM & Neoprene) hp, 50 (Hytrel & Urethane) hp
  • Series
    Sure-Flex
  • Keyway Size
    3/4 x 3/8 in
  • Manufacturer Product Page
  • UPC_NO
    698672680578
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    12SCH278
  • Outside Diameter
    5.7500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text