Motion
13SCHS218

TB WOODS
13SCHS218

Sleeve Coupling Hub - Size 13, 3.3750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514360
MFR #13SCHS218
Price$667.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
13SCHS218

Sleeve Coupling Hub - Size 13, 3.3750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514360
MFR #13SCHS218

Mfr description
13SC-HS X 2-1/8 SPACER HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.04/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Size Code
    13
  • Distance Between Shafts
    10 in, 7 in, 7-3/4 in
  • Flange Diameter  
    6.1250 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.3500 in
  • Outside Diameter
    6.1250 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    18 (EPDM & Neoprene) hp, 75 (Hytrel) hp
  • Manufacturer Catalog Number
    13SCHS218
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    165
  • UPC_NO
    698672680608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)