Motion
14SCH278

TB WOODS
14SCH278

Sleeve Coupling Hub - Size 14, 2.8750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514365
MFR #14SCH278
Price$884.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14SCH278

Sleeve Coupling Hub - Size 14, 2.8750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514365
MFR #14SCH278

Mfr description
14SC-H X 2-7/8 SPACER HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Size Code
    14
  • Distance Between Shafts
    10 in, 7 in, 7-3/4 in
  • Flange Diameter  
    6.5000 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3.8400 in
  • Outside Diameter
    6.5000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    115 (Hytrel) hp, 28.6 (EPDM & Neoprene) hp
  • Manufacturer Catalog Number
    14SCH278
  • Manufacturer Product Page
  • Material
    High Strength Cast Iron
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    165
  • UPC_NO
    698672680646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)