Motion
14SCH338

TB WOODS
14SCH338

Sleeve Coupling Hub - Size 14, 3.3750 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514366
MFR #14SCH338
Your Price$682.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14SCH338

Sleeve Coupling Hub - Size 14, 3.3750 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00514366
MFR #14SCH338

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$682.25/each(List $987.43)

Overview

Mfr description
14SC-H X 3-3/8 SPACER HUB

Specifications

  • Coupling Size Code
    14
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Distance Between Shafts
    10 in, 7 in, 7-3/4 in
  • Max Rpm
    2200 rpm
  • Horsepower @ 100 RPM
    115 (Hytrel) hp, 28.6 (EPDM & Neoprene) hp
  • Series
    Sure-Flex
  • Keyway Size
    7/8 x 7/16 in
  • Manufacturer Product Page
  • UPC_NO
    698672680653
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    14SCH338
  • Outside Diameter
    6.5000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text