Motion
14SC X 3-7/8

TB WOODS
14SC X 3-7/8

Sleeve Coupling Hub - Size 14, 3.8750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514367
MFR #14SC X 3-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14SC X 3-7/8

Sleeve Coupling Hub - Size 14, 3.8750 in Bore, Bored to Size, High Strength Cast Iron Material
Mi Item #00514367
MFR #14SC X 3-7/8

Mfr description
14SC-H X 3-7/8 SPACER HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Size Code
    14
  • Flange Diameter  
    6.5000 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    3.8400 in
  • Outside Diameter
    6.5000 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    37 HP with EPDM or Neoprene sleeve, 115 HP with Hytrel sleeve
  • Manufacturer Catalog Number
    14SCH378
  • Manufacturer Upc Number
    698672680660
  • Material
    High Strength Cast Iron
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • UPC_NO
    698672680660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)